Shop All Nightstands
Homelegance
Salon Night Stand, White
Mfr # 1572W-4
Zoro # G111383082
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 29.5"
- Height 27.5"
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1572W-4
- Zoro # G111383082
- UPC # 194840047032
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Depth | 29.5" |
Height | 27.5" |
Width | 17" |
Details
Color | White |
Description
Glamour abounds with the addition of the Salon Collection to your bedroom. The white pearlescent finish is enhanced by the sparkling silver glitter trim that frames the nightstand and the faux-crystal chrome bar hardware pulls that front each drawer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Adjustable Desk, 20.75" D, 26" W, 27.75" to 44.5" H, Gray Nebula (EDTC)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- HOMELEGANCE Mandan Night Stand (1910-4)
- HOMELEGANCE Corbin Night Stand, Grey (1534GY-4)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- Homelegance Nightstands