Shop All Counter Height Stools
Homelegance
Saddleback 29in Stool, Oak
Mfr # 5302A-29
Zoro # G710493991
product price: $82.89
/ea
Sold in multiples of 2 for $165.78
Free Shipping & Returns
$165.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 12.25 lbs
- Seat Color Brown
- Setup Size 18.5 x 15.5 x 28.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5302A-29
- Zoro # G710493991
- UPC # 782359008738
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Setup Size | 18.5 x 15.5 x 28.5H in. |
Details
Weight | 12.25 lbs |
Seat Color | Brown |
Description
The saddle seat stools and 29-inch height of the Saddleback Collection are designed for placement within your casual dining area. The oak finish allows for neutral complement to your dining space.
- •29in H Seat
- •Oak Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- MANHATTAN COMFORT Versailles Counter Stool in Black and Natural Cane, Set of 3 (3-CSCA01-BK)
- Homelegance Counter Height Stools