Shop All Counter Height Stools
Homelegance
Saddleback 29in Stool, Cherry
Mfr # 5302C-29
Zoro # G910493838
product price: $67.19
/ea
Sold in multiples of 2 for $134.38
$134.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Cherry
- Weight 12.25 lbs
- Setup Size 18.5 x 15.5 x 28.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5302C-29
- Zoro # G910493838
- UPC # 782359008813
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Setup Size | 18.5 x 15.5 x 28.5H in. |
Details
Seat Color | Cherry |
Weight | 12.25 lbs |
Description
The saddle seat stools and 29-inch height of the Saddleback Collection are designed for placement within your casual dining area. The distressed cherry finish allows for neutral complement to your dining space.
- •29in H Seat
- •Cherry Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- GMS GMS:GMS KIK Cyl - 26D - 5 TP - KW1 (GMS-K001-KW-26D-A2)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- Homelegance Counter Height Stools