Shop All Counter Height Stools
Homelegance
Saddleback 29in Stool, Black
Mfr # 5302BK-29
Zoro # G510493948
product price: $67.19
/ea
Sold in multiples of 2 for $134.38
$134.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Weight 12.25 lbs
- Setup Size 18.5 x 15.5 x 28.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5302BK-29
- Zoro # G510493948
- UPC # 782359008776
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Setup Size | 18.5 x 15.5 x 28.5H in. |
Details
Seat Color | Black |
Weight | 12.25 lbs |
Description
The saddle seat stools and 29-inch height of the Saddleback Collection are designed for placement within your casual dining area. The black sand-through finish allows for neutral complement to your dining space.
- •29in H Seat
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- SAFAVIEH Addo Ring Counter Stool, Soft Blue (HUD8241C)
- Homelegance Counter Height Stools