Shop All Counter Height Stools
Homelegance
Saddleback 24in Stool, Cherry
Mfr # 5302C-24
Zoro # G910493852
product price: $43.39
/ea
Sold in multiples of 2 for $86.78
$86.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 11 lbs
- Seat Color Cherry
- Setup Size 18 x 14 x 23.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5302C-24
- Zoro # G910493852
- UPC # 782359008806
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Setup Size | 18 x 14 x 23.5H in. |
Details
Weight | 11 lbs |
Seat Color | Cherry |
Description
The saddle seat stools and 24-inch height of the Saddleback Collection are designed for placement within your casual dining area. The distressed cherry finish allows for neutral complement to your dining space.
- •24in H Seat
- •Cherry Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- MADISON PARK Madison Park MP104-0556 Kobe Counter Stool; Blue (MP104-0556)
- Homelegance Counter Height Stools