Shop All Counter Height Stools
Homelegance
Saddleback 24in Stool, Black
Mfr # 5302BK-24
Zoro # G910493982
product price: $62.39
/ea
Sold in multiples of 2 for $124.78
$124.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Weight 11 lbs
- Setup Size 18 x 14 x 23.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5302BK-24
- Zoro # G910493982
- UPC # 782359008769
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Setup Size | 18 x 14 x 23.5H in. |
Details
Seat Color | Black |
Weight | 11 lbs |
Description
The saddle seat stools and 24-inch height of the Saddleback Collection are designed for placement within your casual dining area. The black sand-through finish allows for neutral complement to your dining space.
- •24in H Seat
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- SPACE SOLUTIONS Mobile Organizer, 18" Deep, 4 Drawer, Black (22792)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- Homelegance Counter Height Stools