Shop All Counter Height Stools
Homelegance
Saddleback 18in Stool, Oak
Mfr # 5302A-18
Zoro # G510493849
product price: $62.05
/ea
Sold in multiples of 2 for $124.10
$124.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Brown
- Weight 10.125 lbs
- Setup Size 18 x 12.5 x 17.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5302A-18
- Zoro # G510493849
- UPC # 782359008714
- Country of Origin China
- Category Counter Height Stools
Dimensions
Setup Size | 18 x 12.5 x 17.5H in. |
Details
Seat Color | Brown |
Weight | 10.125 lbs |
Description
The saddle seat stools and 18-inch height of the Saddleback Collection are designed for placement within your casual dining area. The oak finish allows for neutral complement to your dining space.
- •18in H Seat
- •Oak Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- Homelegance Counter Height Stools