Round Dining Set, 44.5 in W, 44.75 in L, 13.75 in H, Wood Top
Mfr # 5104
Zoro # G609280909
Key Features
- Shape Round
- Width 44.5 in
- Length 44.75 in
- Height 13.75 in
- Tabletop Material Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5104
- Zoro # G609280909
- UPC # 782359208787
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 44.5 in |
Length | 44.75 in |
Height | 13.75 in |
Chair Size | 18 x 22.5 x 38.5H in. |
Table Size | 42.5 Dia x 30.5H in. |
Details
Item | Dining Set |
Shape | Round |
Tabletop Material | Wood |
Color | Black |
Weight | 109 lbs |
Description
Experience the perfect harmony of style and functionality with the. This stunning collection features a contemporary design that effortlessly complements any dining space. The centerpiece of the set is the sleek and spacious table, which provides ample room for family meals or entertaining guests. Accompanied by four matching chairs, each expertly crafted with comfort and durability in mind, this dinette set combines form and function. The rich finish and modern details add a touch of elegance to your dining area, making every meal a delightful experience. Upgrade your dining space with the and create a warm and inviting atmosphere for unforgettable gatherings.
- •Table Shelf
- •Table and 5 Chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- HOMELEGANCE Teague Dining Table (2544-64)
- HOMELEGANCE Norwich Dining Table (5055-82)
- WINSOME TRADING 3 Piece Taylor Drop Leaf Table with Ladder Back Chair Set, Walnut (94368)
- Homelegance Dining Room Tables & Sets