Shop All Dining Room Tables & Sets
Homelegance
Prineville 7PC Dinette Set
Mfr # 5762
Zoro # G110493829
product price: $499.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Brown
- Chair Size 17 x 20.5 x 36H in.
- Weight 141.25 lbs
- Table Size 36 x 60 x 31H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5762
- Zoro # G110493829
- UPC # 194840184980
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Chair Size | 17 x 20.5 x 36H in. |
Table Size | 36 x 60 x 31H in. |
Details
Shape | Rectangular |
Color | Brown |
Weight | 141.25 lbs |
Description
The transitional styling of the Prineville Collection takes subtle direction from the classic look of the Arts &Crafts movement and scales it for your home's casual dining space. The dining group is conveniently packaged to include both the table and six side chairs. A cherry finish highlights the acacia veneer of the collection. Beige fabric upholstery covers the side chairs seats, it's neutral hue a perfect complement to the cherry finish of the collection.
- •Cherry Finish
- •Table and 6 Chairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE Norwich Dining Table (5055-82)
- HOMELEGANCE Teague Dining Table (2544-64)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HODEDAH Hodedah HI224 GREY-OAK 71.6 x 15.5 x 26.3 in. 4-Door Kitchen Pantry with 4-Shelves & 5-Compartments; Grey & Oak (HI224 GREY-OAK)
- Homelegance Dining Room Tables & Sets