Shop All End Tables
Homelegance
Pierre End table
Mfr # 3508-04
Zoro # G810493969
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Oval
- Tabletop Color Brown
- Weight 25.75 lbs
- Setup Size 31 x 27 x 24H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 3508-04
- Zoro # G810493969
- UPC # 782359204703
- Country of Origin China
- Category End Tables
Dimensions
Setup Size | 31 x 27 x 24H in. |
Details
Shape | Oval |
Tabletop Color | Brown |
Weight | 25.75 lbs |
Description
Oval table tops are supported by elegantly curved legs in the Pierre Collection. The rich espresso finish of the end table is complemented by the glass insert table tops. Lower shelving provides a platform to display your prized possessions. Cocktail table and sofa table are also available.
- •Glass Insert Top
- •Lower Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- BLODGETT Lamp, 40W, 120V (4342)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- HOMELEGANCE Iris End Table with Faux Marble (HM7916-04)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- Homelegance End Tables