Shop All Coffee Tables
Homelegance
Pierre Coffee Table
Mfr # 3508-30
Zoro # G810494027
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Oval
- Tabletop Color Brown
- Weight 45 lbs
- Setup Size 51.75 x 32 x 18H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 3508-30
- Zoro # G810494027
- UPC # 782359204697
- Country of Origin China
- Category Coffee Tables
Dimensions
Setup Size | 51.75 x 32 x 18H in. |
Details
Shape | Oval |
Tabletop Color | Brown |
Weight | 45 lbs |
Description
Oval table tops are supported by elegantly curved legs in the Pierre Collection. The rich espresso finish of the cocktail table is complemented by the glass insert table tops. Lower shelving provides a platform to display your prized possessions. Sofa table and end table are also available.
- •Glass Insert Top
- •Lower Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1251)
- STACKBIN Straight Uprights (Pair) (4-CTU)
- HOMELEGANCE Iris Lift Top Coffee Table with Faux Marble Top (HM7916-30)
- SPI HOME Dolphin Seaworld Coffee Table (30305)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Coffee Table (208-12136)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- FLASH FURNITURE Blue Metal Table, 31.5SQ (ET-CT002-1-BL-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- Homelegance Coffee Tables