Shop All Dining Room Tables & Sets
Homelegance
Olney 5PC Dinette Set
Mfr # 5275
Zoro # G610494029
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Black
- Weight 100.5 lbs
- Table Size 48 x 30 x 30H in.
- Chair Size 17.5 x 21 x 38.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5275
- Zoro # G610494029
- UPC # 782359278513
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Table Size | 48 x 30 x 30H in. |
Chair Size | 17.5 x 21 x 38.5H in. |
Details
Shape | Rectangular |
Color | Black |
Weight | 100.5 lbs |
Description
Designed for your modest dining space, the Olney Collection provides a stylish and functional surface for your mealtime needs. The 5-piece packed group features a metal table base that rises to support the traditional dining height, faux marble tabletop. Vertical accents grace the table apron and the top rails of the dark brown faux leather covered chairs.
- •Faux Marble Top
- •Table and 5 Chairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Ready-to-assemble 48-inch Wide Mobile Metal Desk with Laminate Top, White / Maple (24973)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HOMELEGANCE Norwich Dining Table (5055-82)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- HOMELEGANCE Teague Dining Table (2544-64)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HOMELEGANCE Janina Dining Table (5516-66)
- AMERIHOME Acacia Wood 63" Dining Table (AWDT63)
- Homelegance Dining Room Tables & Sets