Shop All Nightstands
Homelegance
Mayville Night Stand, White
Mfr # 2147W-4
Zoro # G211383081
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 23.75"
- Depth 21.5"
- Width 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 2147W-4
- Zoro # G211383081
- UPC # 782359209074
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Height | 23.75" |
Depth | 21.5" |
Width | 15.75" |
Details
Color | White |
Description
Traditional in design and modest in scale, the elegant Mayville Collection takes its design inspiration from the classic Louis Philippe styling. The Okume veneer of the nightstand is paired with a white finish and is accentuated by antique brass tone drop handles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs B195-411 Wood Kids Bedroom Nightstand - Rustic (B195-411)
- Homelegance Nightstands