Shop All Nightstands
Homelegance
Mayville Night Stand, Black
Mfr # 2147BK-4
Zoro # G011383052
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 21.5"
- Height 23.75"
- Width 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 2147BK-4
- Zoro # G011383052
- UPC # 782359202969
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Depth | 21.5" |
Height | 23.75" |
Width | 15.75" |
Details
Color | Black |
Description
Traditional in design and modest in scale, the elegant Mayville Collection takes its design inspiration from the classic Louis Philippe styling. The Okume veneer of the nightstand is paired with a black finish and is accentuated by antique nickel tone drop handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- KEYSTONE FABRICS Remote Control with Mounting Hardware (14RIRC)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- HOMELEGANCE Corbin Night Stand, Grey (1534GY-4)
- HOMELEGANCE Salon Night Stand, White (1572W-4)
- HOMELEGANCE Venus USB Port Side Table/Night Stand, Birch (HM7022C)
- HOMELEGANCE Holverson Night Stand (1715-4)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- BAXTON STUDIO Naoki Two-Tone Grey and Walnut Finished Wood 1-Drawer Nightstand (168-10757)
- Homelegance Nightstands