Shop All Nightstands
Homelegance
Mandan Night Stand
Mfr # 1910-4
Zoro # G411383034
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Depth 24"
- Width 16.5"
- Height 27.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1910-4
- Zoro # G411383034
- UPC # 782359983165
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Depth | 24" |
Width | 16.5" |
Height | 27.5" |
Details
Color | Brown |
Description
The modern lines of the Mandan Collection are blended with transitional aesthetic to create a unique offering for your bedroom. Utilizing faux wood veneer creates the look of authentic wood planks with the weathered pine finish further lending to the rusticated style. Black finished nickel bar hardware fronts each drawer providing contrasting complement to the nightstand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- FLASH FURNITURE Silver Metal Stack Chair (CH-31230-SIL-WD-GG)
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- HOMELEGANCE Miter Night Stand (1762-4)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- Homelegance Nightstands