Shop All Nightstands
Homelegance
Mandan Bedroom Night Stand, Grey
Mfr # 1910GY-4
Zoro # G411382990
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Depth 24"
- Height 27.5"
- Width 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1910GY-4
- Zoro # G411382990
- UPC # 194840021452
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Depth | 24" |
Height | 27.5" |
Width | 16.5" |
Details
Color | Grey |
Description
The modern lines of the Mandan Collection are blended with transitional aesthetic to create a unique offering for your bedroom. Utilizing faux wood veneer creates the look of authentic wood planks with the gray finish further lending to the rusticated style. Satin nickel bar hardware fronts each drawer providing contrasting complement to the nightstand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- HOMELEGANCE Corbin Night Stand, Grey (1534GY-4)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- HOMELEGANCE Miter Night Stand (1762-4)
- MANHATTAN COMFORT Bogart Nightstand in Rustic Brown and Nature (256BMC9)
- Homelegance Nightstands