Shop All Dressers
Homelegance
Mandan Bedroom Dresser
Mfr # 1910-5
Zoro # G911383053
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 59.5"
- Height 37"
- Width 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1910-5
- Zoro # G911383053
- UPC # 782359928852
- Country of Origin Malaysia
- Category Dressers
Dimensions
Depth | 59.5" |
Height | 37" |
Width | 16.5" |
Details
Color | Brown |
Description
The modern lines of the Mandan Collection are blended with transitional aesthetic to create a unique offering for your bedroom. Utilizing faux wood veneer creates the look of authentic wood planks with the weathered pine finish further lending to the rusticated style. Black finished nickel bar hardware fronts each drawer providing contrasting complement to the dresser.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- MONARCH SPECIALTIES Accent Table - Black Metal With Tempered Glass (I 3078)
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black Embossed (ERK-CV26BE)
- DECKO BATH PRODUCTS Die Cast Wall Soap Dish (38000)
- HOMELEGANCE Miter Bedroom Bedroom Chest (1762-9)
- HOMELEGANCE Deryn Park Bedroom Dresser, Brown (2243-5)
- HOMELEGANCE Tamsin Dresser, White (1616W-5)
- HOMELEGANCE Allura Bedroom Chest, Black (1916BK-9)
- HOMELEGANCE Mackinac Bedroom Dresser (1454-5)
- HOMELEGANCE Tamsin Dresser (1616-5)
- STOW Stow 3014776 8 in. Drawer; White (3014776)
- Homelegance Dressers