Shop All Dressers
Homelegance
Mackinac Bedroom Dresser
Mfr # 1454-5
Zoro # G211382985
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 18.5"
- Depth 61"
- Height 38.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1454-5
- Zoro # G211382985
- UPC # 194840201557
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Width | 18.5" |
Depth | 61" |
Height | 38.5" |
Details
Color | White |
Description
Bringing to mind lazy days at the beach, or peaceful afternoons in the country, the Mackinac Collections charming aesthetic pairs to your homes classic decor. The traditional framing of the collection is covered in a white finish, its bright hue a refreshing addition to your bedroom. The knob and cup pull hardware of the dresser features an antique brass finish, providing complementing contrast, and charming accent, to the white finish of the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- HOMELEGANCE Tamsin Dresser, White (1616W-5)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- HOMELEGANCE Baylesford Bedroom Bedroom Chest, White (1624W-9)
- HOMELEGANCE Cotterill Bedroom Bedroom Chest (1730-9)
- HOMELEGANCE Tamsin Chest (1616-9)
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White (CLB6739)
- Homelegance Dressers