Shop All Nightstands
Homelegance
Lucida Night Stand, White
Mfr # 2039W-4
Zoro # G611383025
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 24.25"
- Width 15.5"
- Depth 23.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 2039W-4
- Zoro # G611383025
- UPC # 782359459011
- Country of Origin Viet Nam
- Category Nightstands
Dimensions
Height | 24.25" |
Width | 15.5" |
Depth | 23.75" |
Details
Color | White |
Description
Classic traditional styling creates an elegant addition to your home in the Lucida Collection. Classic bale and pull hardware front the drawers while traditional framing provides classic profile to the nightstand. Coordinating twin and full-size beds, chest, mirror and dresser are available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- ZHEJIANG STEELRIX OFFICE FURNITURE CO-SH Slide Out Printer Tray For Global Industrial Powered Laptop Carts (436995BK)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- HOMELEGANCE Holverson Night Stand (1715-4)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- BASICWISE Sand Beige Bins and White Frame Seven Storage Night Chest and Storage Chest, 2 Sizes Bins (QI004116.BG)
- Homelegance Nightstands