Shop All Nightstands
Homelegance
Longview Night Stand, Grey
Mfr # 1498GY-4
Zoro # G011382970
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Height 27.5"
- Depth 27"
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1498GY-4
- Zoro # G011382970
- UPC # 194840232056
- Country of Origin Viet Nam
- Category Nightstands
Dimensions
Height | 27.5" |
Depth | 27" |
Width | 16" |
Details
Color | Grey |
Description
Rustic styling combined with hints of industrial practicality create the Longview Collections straightforward look making for a perfect addition to your bedroom. A gray finish is utilized over birch veneer, highlighting the woods grain. The planked framing gives the nightstand a rusticated aesthetic while the metal bar hardware lends an industrial touch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- HOMELEGANCE Venus USB Port Side Table/Night Stand, Birch (HM7022C)
- HOMELEGANCE Mandan Night Stand (1910-4)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- BAXTON STUDIO Inicio Ash Brown Finished 1-Drawer Wood Nightstand (157-9080)
- Homelegance Nightstands