Shop All Nightstands
Homelegance
Lonan Night Stand
Mfr # 1955-4
Zoro # G110493997
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Brown
- Weight 36 lbs
- Setup Size 22 x 16 x 23.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1955-4
- Zoro # G110493997
- UPC # 782359447490
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Setup Size | 22 x 16 x 23.5H in. |
Details
Color | Light Brown |
Weight | 36 lbs |
Description
With a hint of weathering so popular in industrial styling, the Lonan Collection will fit into the rustic contemporary aesthetic that you look to achieve in your bedroom. Melamine laminate mimics the look of sun-bleached wood with a darker under-hue providing subtle contrast to the design of the nightstand, with dark finished metal handles providing additional contrast.
- •Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- HOMELEGANCE Venus USB Port Side Table/Night Stand, Birch (HM7022C)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- HOMELEGANCE Mayville Night Stand, Black (2147BK-4)
- HOMELEGANCE Salon Night Stand, White (1572W-4)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- HOMELEGANCE Mandan Night Stand (1910-4)
- Homelegance Nightstands