Shop All Nightstands
Homelegance
Laurelin Night Stand, White
Mfr # 1714W-4
Zoro # G810493853
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Color White
- Weight 68.25 lbs
- Setup Size 28.5 x 18 x 29.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1714W-4
- Zoro # G810493853
- UPC # 782359519036
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Setup Size | 28.5 x 18 x 29.5H in. |
Details
Color | White |
Weight | 68.25 lbs |
Description
Casual transitional styling lends versatility to the placement of the Laurelin Collection in a number of bedroom settings. The nightstand's white finish can transition from traditional to country casual, with antiqued bronze knob hardware punctuating the look of each framed drawer front and bun feet providing support. The hidden drawer of the nightstand provides discrete storage space for your valuables.
- •Hidden Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- LAWRENCE FRAMES 8 x 10 in. Nutmeg Wood Picture Frame (766080)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- HOMELEGANCE Mayville Night Stand, Black (2147BK-4)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- HOMELEGANCE Venus USB Port Side Table/Night Stand, Birch (HM7022C)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand with Open Shelf, Driftwood Gray (ANAN0232)
- Homelegance Nightstands