Shop All Dressers
Homelegance
Laurelin Bedroom Chest, Black
Mfr # 1714BK-9
Zoro # G110493881
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Setup Size 40 x 18 x 54.25H in.
- Weight 134.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1714BK-9
- Zoro # G110493881
- UPC # 782359519166
- Country of Origin Malaysia
- Category Dressers
Dimensions
Setup Size | 40 x 18 x 54.25H in. |
Details
Color | Black |
Weight | 134.25 lbs |
Description
Casual transitional styling lends versatility to the placement of the Laurelin Collection in a number of bedroom settings. The black sand-through finish can transition from traditional to country casual, with antiqued bronze knob hardware punctuating the look of each framed drawer front and bun feet providing support.
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- BAXTON STUDIO Scarlette Mid-Century Walnut Finished Coffee Table (159-9736)
- FASTCAP Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-24HDSTEALTHBL)
- HOMELEGANCE Bevelle Night Bedroom Dresser, Silver (1958-5)
- HOMELEGANCE Holverson Bedroom Dresser (1715-5)
- HOMELEGANCE Allura Bedroom Dresser, White (1916W-5)
- HOMELEGANCE Allura Bedroom Dresser, Black (1916BK-5)
- HOMELEGANCE Jerrick Bedroom Dresser, Brown (1957-5)
- HOMELEGANCE Allura Bedroom Chest, Silver Grey (1916-9)
- PROGRESSIVE FURNITURE Progressive Furniture P615-13 Bedroom Lingerie Chest; Gray Chalk (P615-13)
- Homelegance Dressers