Shop All Counter Height Stools
Homelegance
Junipero Counter Height Chair
Mfr # 2423-24
Zoro # G010494032
product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns
$265.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 17.625 lbs
- Seat Color Black
- Setup Size 18.5 x 20 x 41.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 2423-24
- Zoro # G010494032
- UPC # 782359141572
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Setup Size | 18.5 x 20 x 41.5H in. |
Details
Weight | 17.625 lbs |
Seat Color | Black |
Description
Utilizing the traditional elements of mission styling, the Junipero Collection adds the feel of the Arts and Crafts design movement to your casual dining room. Framing, unique to the classic style, comprises the profile of the wood-framed counter height chair back. The dark cherry finish over oak veneer serves to highlight the wood's grain.
- •Faux Leather
- •Dark Cherry Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-4422-CBL)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- FLASH FURNITURE Restaurant Stool, Window Bck, Natural Sea (XU-DG6R7BWIN-BAR-NATW-GG)
- Homelegance Counter Height Stools