Shop All Dressers
Homelegance
Jerrick Bedroom Dresser, Brown
Mfr # 1957-5
Zoro # G310494114
product price: $559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Color Dark Brown
- Setup Size 62.25 x 17.75 x 39.25H in.
- Weight 155 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1957-5
- Zoro # G310494114
- UPC # 782359458243
- Country of Origin Malaysia
- Category Dressers
Dimensions
Setup Size | 62.25 x 17.75 x 39.25H in. |
Details
Color | Dark Brown |
Weight | 155 lbs |
Description
Classic transitional design serves as a base for the natural qualities of the solid wood utilized to create the rustic look of the Jerrick Collection. Metal hardware furthers the authentic rustic look of the dresser while a burnished finish serves to highlight the solid wood grain while allowing each plank to serve as a unique accent to the overall design.
- •Antique Brass Pull Bars
- •Burnished Brown Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- TUHOME 51.7 in. D X 47.2 in. W X 43.3 in. H, Light Gray, Laminate (ELZ5711)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- HOMELEGANCE Allura Bedroom Dresser, White (1916W-5)
- HOMELEGANCE Begonia Bedroom Chest (1718GY-9)
- HOMELEGANCE Bethel Bedroom Chest, White (2259W-9)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- HOMELEGANCE Davi Bedroom Dresser (1645-5)
- HOMELEGANCE Allura Bedroom Chest, Silver Grey (1916-9)
- MANHATTAN COMFORT 2-Piece DUMBO 5-Drawer Tall Dresser and DUMBO 10-Drawer Double Tall Dresser in Olive Green (2-DB04-OG)
- Homelegance Dressers