Shop All End Tables
Homelegance
Iris Round End Table With Faux Marble
Mfr # HM7921
Zoro # G909280920
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.7 in
- Length 24.25 in
- Height 7.5 in
- Tabletop Material Wood
- Frame Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # HM7921
- Zoro # G909280920
- UPC # 194840177296
- Country of Origin China
- Category End Tables
Dimensions
Width | 22.7 in |
Length | 24.25 in |
Height | 7.5 in |
Details
Item | End Table |
Tabletop Material | Wood |
Frame Color | Brown |
Description
Introduce elegance and functionality to your living space with this stunning table featuring a faux marble top and a convenient drawer. The table's faux marble surface creates a luxurious and sophisticated look, making it a focal point in any room. The addition of a drawer offers practical storage space to keep your belongings organized and easily accessible. Crafted with attention to detail and quality, this table combines beauty and functionality seamlessly. Whether used as a side table, nightstand, or accent piece, this table with its faux marble top and drawer brings a touch of sophistication and practicality to your home decor. Enhance your living space with this stylish and versatile table, adding both style and convenience to your daily life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- HOMELEGANCE Iris End Table with Faux Marble (HM7916-04)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, Black Laminate, Black Metal (I 2078)
- BAXTON STUDIO Quinn White and Walnut Finished 1-Drawer Wood End Table (159-9852)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- MONARCH SPECIALTIES Accent Table - 23"H / Brown Reclaimed-Look / Black Metal (I 3583)
- Homelegance End Tables