Shop All Coffee Tables
Homelegance
Iris Lift Top Coffee Table with Faux Marble Top
Mfr # HM7916-30
Zoro # G909280869
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27.4 in
- Length 51.38 in
- Height 13.38 in
- Tabletop Material Wood
- Frame Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # HM7916-30
- Zoro # G909280869
- UPC # 194840154471
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 27.4 in |
Length | 51.38 in |
Height | 13.38 in |
Details
Item | Coffee Table |
Tabletop Material | Wood |
Frame Color | Brown |
Description
Introduce elegance and functionality to your living space with this stunning table featuring a faux marble top and a convenient drawer. The table's faux marble surface creates a luxurious and sophisticated look, making it a focal point in any room. The addition of a drawer offers practical storage space to keep your belongings organized and easily accessible. Crafted with attention to detail and quality, this table combines beauty and functionality seamlessly. Whether used as a side table, nightstand, or accent piece, this table with its faux marble top and drawer brings a touch of sophistication and practicality to your home decor. Enhance your living space with this stylish and versatile table, adding both style and convenience to your daily life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Set of 3 (QI004442.3)
- BOWLING ENTERPRISES Bowling Enterprises 12XTS Bowling s Last Stand 12 Inch Christmas Tree Stand (12XTS)
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- BAXTON STUDIO 31.5 W, 31.5 L, 15.9 H, MDF, Metal Top, Walnut Brown/Black (225-12575-ZORO)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- DOBA-BNT Genoa Rectanuglar Coffee Table with Glass top and Shelf (SA143764)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Multi-color (MBD5016)
- HUDSON & CANAL 32 in. Ada Wide Round Coffee Table Blackened Bronze (CT1457)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- Homelegance Coffee Tables