Shop All End Tables
Homelegance
Iris End Table with Faux Marble
Mfr # HM7916-04
Zoro # G409280918
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 24 in
- Height 14 in
- Tabletop Material Wood
- Frame Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # HM7916-04
- Zoro # G409280918
- UPC # 194840177289
- Country of Origin China
- Category End Tables
Dimensions
Width | 20 in |
Length | 24 in |
Height | 14 in |
Details
Item | End Table |
Tabletop Material | Wood |
Frame Color | Brown |
Description
Introduce elegance and functionality to your living space with this stunning table featuring a faux marble top and a convenient drawer. The table's faux marble surface creates a luxurious and sophisticated look, making it a focal point in any room. The addition of a drawer offers practical storage space to keep your belongings organized and easily accessible. Crafted with attention to detail and quality, this table combines beauty and functionality seamlessly. Whether used as a side table, nightstand, or accent piece, this table with its faux marble top and drawer brings a touch of sophistication and practicality to your home decor. Enhance your living space with this stylish and versatile table, adding both style and convenience to your daily life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- LORELL Square Lorell Occasional Corner Table, 24 W, 24 L, 20 H, Melamine Top, Mahogany (LLR61623)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 3635)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3476)
- MONARCH SPECIALTIES Accent Table - 24"H / Brown Reclaimed Wood / Black Metal (I 3450)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- Homelegance End Tables