Shop All Accent Chairs
Homelegance
Imani Accent Chair, Red
Mfr # 1166RD-1
Zoro # G811383047
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 22.5"
- Overall Height 33"
- Overall Width 27.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1166RD-1
- Zoro # G811383047
- UPC # 782359826615
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 22.5" |
Overall Height | 33" |
Overall Width | 27.5" |
Details
Color | Red |
Description
Fun and funky, the Imani Collection will add vibrant accent to your homes modern decor. The bold red velvet covering of this retro-inspired accent chair is sure to draw attention. Dark brown finished wood legs, button accent and contoured shape lend to the unique styling of the collection. Also available in gray, green, yellow and orange velvet coverings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- HOMELEGANCE Khryseoi Accent Chair, Grey Sheep wool-like fabric (HM1404GY-1)
- HOMELEGANCE Apate Accent Chair, Rose (HM1482PK-1)
- HOMELEGANCE Apate Accent Chair, Blue (HM1482BU-1)
- HOMELEGANCE Diana Accent Chair, Light Brown (1138BR-1)
- HOMELEGANCE EOS Accent Click Clack Chair With Ottoman, Blue With Black Finish Legs (HM1760LB-1)
- HOMELEGANCE Epione Counter Height Chair, Orange (HM1138RN-24)
- MANHATTAN COMFORT Miller Accent Chair in Burnt Orange and Walnut (Set of 2) (2-AC007-OR)
- Homelegance Accent Chairs