Shop All Bar & Counter Height Tables
Homelegance
Holverson Counter Height Table
Mfr # 1715-36
Zoro # G610493879
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tabletop Color Brown
- Weight 165 lbs
- Setup Size 39 x 64.5 x 36H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1715-36
- Zoro # G610493879
- UPC # 782359687742
- Country of Origin Viet Nam
- Category Bar & Counter Height Tables
Dimensions
Setup Size | 39 x 64.5 x 36H in. |
Details
Tabletop Color | Brown |
Weight | 165 lbs |
Description
Heavily influenced by industrial design, the Holverson Collection will lend a unique look to your personal space. Gunmetal finished wood framing provides sturdy structure and profile to the counter height table. Faux rivets provide additional detail to the metal bracketing that is prominently on display. Fixed-top counter height table allows for perfect placement within your casual dining space. A rustic brown milk crate finish is utilized to highlight the acacia veneer.
- •2 Tone Finish
- •Seats 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Turkish Bath Linens Washcloth With Tatami Weave, 13" X 13" (31509-TA-58)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- HOMELEGANCE Ameillia Counter Height Table, Square (586-36)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- EAST WEST FURNITURE 3 Piece Counter Height Table-Pub Table and 2 Dinette Chairs (VNBU3-MAH-LC)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- Homelegance Bar & Counter Height Tables