Shop All Dining Room Tables & Sets
Homelegance
Hazel 5PC Dining Set
Mfr # W5838CH
Zoro # G210493903
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Color Brown
- Chair Size 17.5 x 21.5 x 38H in.
- Weight 88 lbs
- Table Size 36 x 36 x 30H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # W5838CH
- Zoro # G210493903
- UPC # 194840091424
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Chair Size | 17.5 x 21.5 x 38H in. |
Table Size | 36 x 36 x 30H in. |
Details
Shape | Square |
Color | Brown |
Weight | 88 lbs |
Description
Scaled for your casual dining nook, the transitionally styled Hazel Collection will provide the perfect complement to your home's decor. X-back wood-framed chairs feature dark brown faux leather seating that pair with the coordinating table. The five-piece dining collection seats four and is offered in a charcoal brown finish over birch veneer.
- •Birch Veneer
- •Faux Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- TENNSCO Legal Size Starter Unit (1588PC)
- KENNEY MFG MAG CAFE ROD WHT 16-28"" (KN40344)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HOMELEGANCE Teague Dining Table (2544-64)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- HOMELEGANCE Norwich Dining Table (5055-82)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- Homelegance Dining Room Tables & Sets