Granby Dining Table, White
Mfr # 5627NW-72
Zoro # G910493968
Key Features
- Color White
- Weight 122.75 lbs
- Setup Size 40 x 72 x 31H in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5627NW-72
- Zoro # G910493968
- UPC # 782359888699
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Setup Size | 40 x 72 x 31H in. |
Details
Color | White |
Weight | 122.75 lbs |
Description
Inspired by the aesthetic of a casual country kitchen, the Granby Collection is an inviting gathering spot for mealtime with family and friends. The collection is offered in two table configurations - one, a traditional 72-inch dining height leg table with 6 drawers located on the apron; the second, a 36-inch counter height with 4 drawers on the apron and storage display shelf base. The two-tone look of the acacia and pine solids base, finished in antique white, and the elm veneer of the table's top, finished in a rosy brown, present as a harmonious combination of color. Also available for the 72-inch table - side chair, bench and server.
- •6 Drawers
- •Antique White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HOMELEGANCE Teague Dining Table (2544-64)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Norwich Dining Table (5055-82)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- LUMISOURCE Folia Dinette Table (DT-FOLIA BK)
- Homelegance Dining Room Tables & Sets