Shop All Dining Room Tables & Sets
Homelegance
Granby Dining Table, Grey
Mfr # 5627GY-72
Zoro # G510494037
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Grey
- Weight 122.75 lbs
- Setup Size 40 x 72 x 31H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5627GY-72
- Zoro # G510494037
- UPC # 194840015765
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Setup Size | 40 x 72 x 31H in. |
Details
Shape | Rectangular |
Color | Grey |
Weight | 122.75 lbs |
Description
Inspired by the aesthetic of a casual country kitchen, the Granby Collection is an inviting gathering spot for mealtime with family and friends. The 72-inch dining table features 6 drawers on the apron. The two-tone look of the acacia and pine solids base, finished in antique gray, and the oak veneer of the coffee-finished tabletop, present as a harmonious combination of color, perfect for your home. The drawers on the table apron feature dark metal knob hardware.
- •6 Drawers
- •Antique Grey Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed Frame (196-11508-ZORO)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Teague Dining Table (2544-64)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- Homelegance Dining Room Tables & Sets