Shop All Counter Height Stools
Homelegance
Granby Counter Height Chair, White
Mfr # 5627NW-24
Zoro # G110493935
product price: $145.99
/ea
Sold in multiples of 2 for $291.98
Free Shipping & Returns
$291.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color White
- Weight 20.375 lbs
- Setup Size 19.5 x 24.5 x 42.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5627NW-24
- Zoro # G110493935
- UPC # 782359888750
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Setup Size | 19.5 x 24.5 x 42.5H in. |
Details
Seat Color | White |
Weight | 20.375 lbs |
Description
Inspired by the aesthetic of a casual country kitchen, the Granby Collection is an inviting seat for mealtime with family and friends. The acacia and pine solids base of the 24-inch counter height chair is finished in antique white and features a neutral tone fabric seat. Also available in the collection - 36-inch counter height table, 72-inch rectangular table, server, dining height bench and dining height side chair.
- •24.5in H Seat
- •Antique White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Screw, 218755504 (218755504)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- MITYLITE Upholstered Folding Chair, Vinyl Seat, Black (FLEXONE FX)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 24"Black (6624B)
- Homelegance Counter Height Stools