Shop All Desks
Homelegance
Frolic Writing Desk
Mfr # 3590-15
Zoro # G610494135
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Weight 86 lbs
- Shape Rectangular
- Setup Size 52 x 24 x 30H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 3590-15
- Zoro # G610494135
- UPC # 782359687407
- Country of Origin China
- Category Desks
Dimensions
Setup Size | 52 x 24 x 30H in. |
Details
Color | Brown |
Weight | 86 lbs |
Shape | Rectangular |
Description
Providing functional use and retro-modern styling for your home is the Frolic Collection. The design of the writing desk allows for the perfect placement within your home to accent your busy lifestyle. The brown finish combined with polished nickel knob hardware, drawer storage and a mid-century inspired profile, blend effortlessly to create this stylish table. Also available - sofa table, end table, cocktail table, standing desk, and home entertainment console.
- •Walnut Veneer
- •Polished Nickel Tone Knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- HOMELEGANCE 47.5" D X 18" W X 30.75" H, Brown (2046-15)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- CONNEXION Bridge, 19.8" D X 39.4" W X 30.4" H, Slate/Sandstone, Melamine (93820-1159)
- SAUDER Beginnings Corner Desk Ss , Two adjustable shelves for storage variety (428239)
- ALERA 24" D X 60" W X 30"-49" H, White (ALEHT3SAGBD)
- OKLAHOMA SOUND Adjustable Desk, 20.75" D X 26" W X 27.75" to 44.5" H, Gray Nebula (EDTC)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- Homelegance Desks