Shop All Dining Room Tables & Sets
Homelegance
Faust 5PC Dining Set
Mfr # W5839CH
Zoro # G310493827
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Color Brown
- Table Size 36 x 36 x 30H in.
- Weight 83.5 lbs
- Chair Size 17.5 x 21.5 x 38H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # W5839CH
- Zoro # G310493827
- UPC # 194840086475
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Table Size | 36 x 36 x 30H in. |
Chair Size | 17.5 x 21.5 x 38H in. |
Details
Shape | Square |
Color | Brown |
Weight | 83.5 lbs |
Description
Scaled for your casual dining nook, the transitionally styled Faust Collection will provide the perfect complement to your home's decor. Vertical slat-back wood-framed chairs feature dark brown faux leather seating that pair with the coordinating table. The five-piece dining collection is offered in a charcoal brown finish over birch veneer.
- •Birch Veneer
- •Faux Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 9" x 12", PK80 (44212)
- HOMELEGANCE Norwich Dining Table (5055-82)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HOMELEGANCE Teague Dining Table (2544-64)
- FLASH FURNITURE Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28RD-017BCHR4-GG)
- Homelegance Dining Room Tables & Sets