Shop All Counter Height Stools
Homelegance
Elias Accent Chair
Mfr # 5772-24
Zoro # G111383044
product price: $50.49
/ea
Sold in multiples of 2 for $100.98
$100.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.5"
- Length 18.5"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5772-24
- Zoro # G111383044
- UPC # 194840015819
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 25.5" |
Length | 18.5" |
Width | 14" |
Description
Inspired by industrial environments, the Elias Collection presents a functional modern aesthetic to your casual dining space. The counter height stools gray fabric-covered padded seat is perfectly contrasted by the gunmetal gray- finished wood framing that provides support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- WESTCLOX Clock Wall Rnd Burgundy 8.5In (46983)
- RESTOR-IT Furniture and Fabric Repair Kit (18084)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey (CS016-LG)
- Homelegance Counter Height Stools