Shop All Accent Chairs
Homelegance
Diana Accent Chair, Orange
Mfr # 1138RN-1
Zoro # G209280903
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Material Foam, Wood
- Overall Width 25.5 in
- Overall Length 35.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1138RN-1
- Zoro # G209280903
- UPC # 782359879574
- Country of Origin Malaysia
- Category Accent Chairs
Dimensions
Overall Height | 20 in |
Overall Width | 25.5 in |
Overall Length | 35.5 in |
Details
Material | Foam, Wood |
Color | Orange |
Item | Accent Chair |
Description
Introduce a touch of elegance and sophistication to your living space with the Diana Accent Chair. This exquisite piece showcases a timeless design with its graceful curves and plush upholstery. The chair features a sturdy frame and padded seat for optimal comfort and support. Its charming details, such as the decorative nailhead trim and turned legs, add a touch of vintage allure. Whether used as a statement piece or as part of a curated seating arrangement, the Diana Accent Chair effortlessly elevates the ambiance of any room. Relax in style and indulge in luxurious comfort with this exquisite accent chair that combines classic charm with modern-day comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- GARELICK Oval Acrylic Table; Side Mt. (75359)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- HOMELEGANCE Diana Accent Chair, Light Brown (1138BR-1)
- HOMELEGANCE Apate Accent Chair, Rose (HM1482PK-1)
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- HOMELEGANCE EOS Accent Click Clack Chair With Ottoman, Blue With Black Finish Legs (HM1760LB-1)
- HOMELEGANCE Apate Accent Chair, Blue (HM1482BU-1)
- HOMELEGANCE Khryseoi Accent Chair, Grey Sheep wool-like fabric (HM1404GY-1)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- Homelegance Accent Chairs