Shop All Bar & Counter Height Tables
Homelegance
Daye 3PC Counter Height Set, White
Mfr # 5773WH-32
Zoro # G010493882
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Weight 103 lbs
- Table Size 28 x 36.5 x 36H in.
- Chair Size 20 x 21 x 33.5H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5773WH-32
- Zoro # G010493882
- UPC # 194840015864
- Country of Origin Viet Nam
- Category Bar & Counter Height Tables
Dimensions
Table Size | 28 x 36.5 x 36H in. |
Chair Size | 20 x 21 x 33.5H in. |
Details
Shape | Rectangular |
Tabletop Color | White |
Weight | 103 lbs |
Description
Modern convenience is paired with transitional design to create the multi-functional Daye Collection. This casual dining set features built-in display shelf, two USB ports and seating for two. Mindy veneer is finished in two-tone white and gray. The wood-framed low-back chairs feature brown fabric seat covers for neutral accent to the collection's finish.
- •Built-in Display Shelf
- •USB Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- HOMELEGANCE Ameillia Counter Height Table, Square (586-36)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Bar Height Table with Antique White Wash Finish (3492424CLH37)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- KD CAMA DE BEBE Home Sofa Table with Two Stools, Espresso (KD2623853)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- Homelegance Bar & Counter Height Tables