Shop All Dressers
Homelegance
Cotterill Bedroom Bedroom Chest
Mfr # 1730-9
Zoro # G411383010
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18.5"
- Depth 38"
- Height 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1730-9
- Zoro # G411383010
- UPC # 782359945736
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Width | 18.5" |
Depth | 38" |
Height | 53" |
Details
Color | Brown |
Description
With transitional styling that is at home in a number of decorative environments, the Cotterill Collection will be a versatile addition to your bedroom. The chests cherry finish, over birch veneer, dramatically enhances the woods grain and is perfectly accented by the nickel hardware that punctuates each drawer front.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- LA-Z-BOY Executive Chair, Black (48961A)
- HOMELEGANCE Logandale Dresser (1559-5)
- HOMELEGANCE Tamsin Chest (1616-9)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- HOMELEGANCE Jerrick Bedroom Dresser, Brown (1957-5)
- HOMELEGANCE Deryn Park Bedroom Dresser, Brown (2243-5)
- HOMELEGANCE Bevelle Bedroom Chest, Silver (1958-9)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Midnight Blue (DR-5024)
- Homelegance Dressers