Shop All Nightstands
Homelegance
Corbin Night Stand, Grey
Mfr # 1534GY-4
Zoro # G711382997
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Width 16"
- Height 24"
- Depth 23.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1534GY-4
- Zoro # G711382997
- UPC # 194840096047
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Width | 16" |
Height | 24" |
Depth | 23.5" |
Details
Color | Grey |
Description
Modern lines and rustic styling are paired to create the look of the Corbin Collection. The 3D printed paper veneers texture is highlighted by a gray finish for a realistic wood look. Providing complementing contrast, the drawer fronts of the nightstand feature black metal hardware. Subtle framing defines the profile of the dresser, further lending to the unfettered design of the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- HOMELEGANCE Venus USB Port Side Table/Night Stand, Birch (HM7022C)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- HOMELEGANCE Mandan Night Stand (1910-4)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- BAXTON STUDIO Massey White Upholstered Modern Nightstand (98-4823)
- Homelegance Nightstands