Shop All Nightstands
Homelegance
Conway Night Stand
Mfr # 1497-4
Zoro # G111383051
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 29.5"
- Width 17"
- Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1497-4
- Zoro # G111383051
- UPC # 194840234852
- Country of Origin Viet Nam
- Category Nightstands
Dimensions
Height | 29.5" |
Width | 17" |
Depth | 26" |
Details
Color | Brown |
Description
In a blend of transitional lines, industrial accenting and rustic textures, the design of the Conway Collection emerges, its bold look a complement to your homes unique look. The antique brown finish over birch veneer of the rough-hewn boards that comprise the design of the nightstand are paired with flat black-tone bar hardware, fronting the drawers of the piece, further lending to the rusticated aesthetic of the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Ice Stripper (5304469378)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- HOMELEGANCE Mandan Night Stand (1910-4)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- HOMELEGANCE Lonan Night Stand (1955-4)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- BAXTON STUDIO Vanda Modern Two-Tone Walnut and Black Wood 1-Drawer Nightstand (138-7715)
- Homelegance Nightstands