Homelegance

Challis Dining Set, Table + 6 Chairs


product price: $499.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
  • Chair 17" x 20.5" x 36"
  • Table 36" x 60" x 31"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Brown
Chair 17" x 20.5" x 36"
Table 36" x 60" x 31"

Description

Styled to maximize decorative versatility, the 7-piece Challis Collection is a transitional option for your casual dining room. A dark cherry finish complements the acacia veneer that fronts the dining group, providing a neutral complement to your homes decor. The table seats six by way of the accompanying X-back chairs, each featuring a beige textured fabric upholstered padded seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.