Shop All Dressers
Homelegance
Bethel Bedroom Chest, White
Mfr # 2259W-9
Zoro # G210493828
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Setup Size 39 x 17.75 x 54H in.
- Weight 149.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 2259W-9
- Zoro # G210493828
- UPC # 782359969190
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Setup Size | 39 x 17.75 x 54H in. |
Details
Color | White |
Weight | 149.75 lbs |
Description
An updated classic addition for your transitional bedroom is the Bethel Collection. Traditional accents, such as turned bun feet support the chest, and an antique white, lightly wire-brushed finish on ash veneer and selected hardwoods, blends with framing and lines that complement your personal style. Coordinating queen bed, eastern king, California king bed, mirror, dresser and nightstand are also available, as well as a gray finish option.
- •Hidden Drawer
- •Wire Brush White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Antimicrobial, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-MBLK)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6'10" Slate Fabric (1182919)
- HOMELEGANCE Bevelle Night Bedroom Dresser, Silver (1958-5)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- HOMELEGANCE Jerrick Bedroom Dresser, Brown (1957-5)
- HOMELEGANCE Baylesford Bedroom Bedroom Chest, White (1624W-9)
- HOMELEGANCE Miter Bedroom Dresser (1762-5)
- HOMELEGANCE Mackinac Bedroom Dresser (1454-5)
- DONCO KIDS Donco Kids PD-795BW Louver 3 Drawer Chest; White (PD_795BW)
- Homelegance Dressers