Shop All Nightstands
Homelegance
Begonia Night Stand, Grey
Mfr # 1718GY-4
Zoro # G010493950
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Color Brown
- Weight 58.75 lbs
- Setup Size 28 x 18 x 29H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1718GY-4
- Zoro # G010493950
- UPC # 782359530925
- Country of Origin Viet Nam
- Category Nightstands
Dimensions
Setup Size | 28 x 18 x 29H in. |
Details
Color | Brown |
Weight | 58.75 lbs |
Description
Casual transitional styling lends versatility to the placement of the Begonia Collection within a number of bedroom settings. The grayish brown finish lends distinctly to the execution of different looks from traditional to country casual, with knob hardware punctuating the look of the nightstand's framed drawer fronts. A Hidden drawer in the dresser provides discrete storage for your valuables. Bun feet support the nightstand lending additional decorative touch to the transitional design of the collection.
- •2 Dovetail Drawers
- •Gray Brown Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Lorell® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W (LLR82834)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030PL)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- HOMELEGANCE Holverson Night Stand (1715-4)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- HOMELEGANCE Miter Night Stand (1762-4)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- HOMELEGANCE Mandan Night Stand (1910-4)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- HOMELEGANCE Venus USB Port Side Table/Night Stand, Birch (HM7022C)
- Homelegance Nightstands