Shop All Dining Room Tables & Sets
Homelegance
Begonia Dining Table
Mfr # 1718GY-90
Zoro # G710494080
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Grey
- Weight 145.25 lbs
- Setup Size 42 x 72 - 90 x 30.25H in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1718GY-90
- Zoro # G710494080
- UPC # 782359710051
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Setup Size | 42 x 72 - 90 x 30.25H in. |
Details
Shape | Rectangular |
Color | Grey |
Weight | 145.25 lbs |
Description
Casual transitional styling lends versatility to the placement of the Begonia Collection in a number of dining room settings. The grayish brown finish and traditional styling of the table lends distinctly to the execution of different looks from traditional to country casual.
- •Birch Veneer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- HOMELEGANCE Norwich Dining Table (5055-82)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- HOMELEGANCE Janina Dining Table (5516-66)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- BAXTON STUDIO Andrew Contemporary Espresso Wood Grey 5PC Dining Set (115-5255-6230)
- Homelegance Dining Room Tables & Sets