Shop All Dressers
Homelegance
Begonia Bedroom Chest
Mfr # 1718GY-9
Zoro # G510494051
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Setup Size 40 x 18 x 52H in.
- Weight 126.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1718GY-9
- Zoro # G510494051
- UPC # 782359530956
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Setup Size | 40 x 18 x 52H in. |
Details
Color | Brown |
Weight | 126.5 lbs |
Description
Casual transitional styling lends versatility to the placement of the Begonia Collection within a number of bedroom settings. The grayish brown finish lends distinctly to the execution of different looks from traditional to country casual, with knob hardware punctuating the look of the chest's framed drawer fronts. Bun feet support the check lending additional decorative touch to the transitional design of the collection.
- •Birch Veneer
- •Gray Brown Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- TRADEMARK FINE ART Jennifer Goldberger 'Vivid Splash I' Canvas Art, 18x24 (WAG14480-C1824GG)
- HOMELEGANCE Jerrick Bedroom Dresser, Brown (1957-5)
- HOMELEGANCE Allura Bedroom Dresser, Black (1916BK-5)
- HOMELEGANCE Tamsin Dresser, White (1616W-5)
- HOMELEGANCE Mandan Bedroom Dresser (1910-5)
- HOMELEGANCE Bethel Bedroom Chest, White (2259W-9)
- HOMELEGANCE Tamsin Dresser (1616-5)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black (CDW6598)
- Homelegance Dressers