Shop All Dressers
Homelegance
Baylesford Bedroom Bedroom Chest, White
Mfr # 1624W-9
Zoro # G511383033
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 18"
- Depth 38"
- Height 51.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homelegance
- MFR # 1624W-9
- Zoro # G511383033
- UPC # 782359889290
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Width | 18" |
Depth | 38" |
Height | 51.5" |
Details
Color | White |
Description
Soft, sweeping curves define the elegant profile of the Baylesford Collection. The chest is softened by an antique white rub-through finish with a brown-gray finished framed-plank top, creating a romantic aesthetic will place beautifully within your bedroom. Dark finished metal knob hardware provides complementing contrast to the drawer fronts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Naomi and Transitional White Finished Wood 4-Drawer Bedroom Chest (168-10824)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 (5W268)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- HOMELEGANCE Jerrick Bedroom Chest, Brown (1957-9)
- HOMELEGANCE Tamsin Chest (1616-9)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- HOMELEGANCE Miter Bedroom Bedroom Chest (1762-9)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- MANHATTAN COMFORT Rockefeller Dresser in Nature and Rose Pink (Set of 2) (2-103GMC6)
- Homelegance Dressers