Shop All Counter Height Stools
Homelegance
Balin Counter Height Chair
Mfr # 5716-24S2
Zoro # G711383079
product price: $72.15
/ea
Sold in multiples of 2 for $144.30
$144.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.5"
- Height 42"
- Width 22"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 5716-24S2
- Zoro # G711383079
- UPC # 782359983219
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Length | 18.5" |
Height | 42" |
Width | 22" |
Details
Color | Brown |
Description
Sharing a meal with friends and family is made easy with the Balin Collection. Designed for maximum efficiency and personal decorative preference, each feature of the collection lends individual character to the overall design. The double X-back chair features brown linen-like fabric that covers the padded seat. The mindy veneer of the chair is finished in dark brown for neutral accent to your casual dining space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- Homelegance Counter Height Stools