Shop All Nightstands
Homelegance
Bainbridge Night Stand
Mfr # 1526-4
Zoro # G911383060
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Depth 24"
- Width 16"
- Height 25.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homelegance
- MFR # 1526-4
- Zoro # G911383060
- UPC # 194840034711
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Depth | 24" |
Width | 16" |
Height | 25.5" |
Details
Color | Grey |
Description
Following the trend of rusticated simplicity is the Bainbridge Collection. Melamine laminate perfectly mimics the look of weathered gray wood, lending to the rustic style. The transitional framing of the nightstand allows for placement in myriad bedroom settings, creating the perfect canvas for your preferred decorative style. Black metal bar hardware fronts the drawers, providing complementing contrast to the gray finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- HOMELEGANCE Allura Night Stand, Silver Grey (1916-4)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- HOMELEGANCE Lonan Night Stand (1955-4)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- MANHATTAN COMFORT Rockefeller Nightstand 1.0 in Black (Set of 2) (2-101GMC2)
- Homelegance Nightstands